X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP426784 "Melbourne" Linear Pendant

Item: PP426784
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 29-1/4"
Overall Height 139"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Watermark
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Voltage 120V
Weight 16 lbs