Progress PP426309 "International" Mid Sized Chandelier
| Item: | PP426309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $303.21
Details and Dimensions
| Height | 14-3/4" |
| Width | 24-1/2" |
| Diameter | 24-1/2" |
| Overall Height | 180" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Opal Etched |
| Shade | Glass |
| Shade Material | Glass |
| Weight | 16-1/5 lbs |
| Energy Star | No |
| Product Specifications |


