Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP423809 "Kensington" Mid Sized Chandelier

Item: PP423809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 26-1/2"
Width 26-1/2"
Diameter 26-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Frosted Caramel Swirl
Shade Material Glass
Voltage 120V