Progress PP421488 "Riverside" Large Foyer Chandelier
| Item: | PP421488 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $652.05
Details and Dimensions
| Height | 30-1/2" |
| Width | 28" |
| Diameter | 28" |
| Overall Height | 105" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Etched Light Topaz Wave |
| Shade Material | Glass |
| Weight | 45-4/5 lbs |
| Voltage | 120V |
| Product Specifications |


