Progress PP421388 "Riverside" Mid Sized Chandelier
| Item: | PP421388 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.87
Details and Dimensions
| Height | 20-3/8" |
| Width | 24" |
| Diameter | 24" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Etched Light Topaz Wave |
| Shade Material | Glass |
| Weight | 25-7/10 lbs |
| Voltage | 120V |
| Product Specifications |


