Progress PP420384 "Le Jardin" Large Foyer Chandelier
| Item: | PP420384 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $753.39 (Pricing is for Espresso)
Details and Dimensions
| Height | 38-5/8" |
| Width | 32" |
| Diameter | 32" |
| Overall Height | 161-5/8" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 49-1/2 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


