X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP420291C "Le Jardin" Mid Sized Chandelier

Item: PP420291C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 32"
Width 28"
Diameter 28"
Overall Height 107"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 42-9/10 lbs
Voltage 120V
Energy Star No