X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP420191C "Le Jardin" Mid Sized Chandelier

Item: PP420191C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-7/8"
Width 26"
Diameter 26"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 42-9/10 lbs
Voltage 120V
Energy Star No