X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP420091C "Le Jardin" Mini Chandelier

Item: PP420091C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/2"
Width 20"
Diameter 20"
Overall Height 94"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 16-1/2 lbs
Voltage 120V
Energy Star No