Progress PP416509 "Metro" Large Foyer Chandelier
| Item: | PP416509 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $791.46
Details and Dimensions
| Height | 34-1/4" |
| Width | 32" |
| Diameter | 32" |
| Overall Height | 106" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 675 W |
| Glass Type | Etched White Opal |
| Shade Material | Glass |
| Weight | 29-1/10 lbs |
| Voltage | 120V |
| Product Specifications |


