Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP416309 "Metro" Mid Sized Chandelier

Item: PP416309
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24-1/4"
Width 25"
Diameter 25"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type Etched White Opal
Shade Material Glass
Wire Length 180"
Weight 14-3/10 lbs
Voltage 120V
Energy Star No