X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP415809 "Kensington" Mini Chandelier

Item: PP415809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 18"
Diameter 18"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White/Caramel Swirl Textured
Shade Material Glass
Chain Length 180"
Construction Steel
Weight 10 lbs
Voltage 120V
Energy Star No