X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP415784 "Veranda" Mini Chandelier

Item: PP415784
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25"
Width 22-1/4"
Diameter 22-1/4"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade White Fabric
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Off-White Faux Rock Crystal Drops
Wire Length 180"
Weight 15 lbs
Voltage 120V
Includes Shades
Energy Star No