X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP415684 "Veranda" Large Foyer Chandelier

Item: PP415684
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 48-1/2"
Width 32"
Diameter 32"
Overall Height 170"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Shade White Fabric
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Off-White Faux Rock Crystal Drops
Wire Length 180"
Weight 47 lbs
Voltage 120V
Includes Shades
Energy Star No