Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP415584 "Veranda" Large Foyer Chandelier

Item: PP415584
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 40"
Width 30"
Diameter 30"
Overall Height 162"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade White Fabric
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Off-White Faux Rock Crystal Drops
Wire Length 180"
Weight 38 lbs
Voltage 120V
Includes Shades
Energy Star No