X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP415384 "Veranda" Mini Chandelier

Item: PP415384
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width 18"
Diameter 18"
Overall Height 101"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade White Fabric
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Off-White Faux Rock Crystal Drops
Candle Stick Color Tan
Wire Length 180"
Weight 16 lbs
Voltage 120V
Includes Shades
Energy Star No