Progress PP414784 "Le Jardin" Large Foyer Chandelier
| Item: | PP414784 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,641.51 (Pricing is for Espresso)
Details and Dimensions
| Height | 51" |
| Width | 42" |
| Diameter | 42" |
| Overall Height | 174" |
| Number Of Tiers | 3 |
| Number of Bulbs | 16 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Weight | 85-2/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


