X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP412286 "Savannah" Large Foyer Chandelier

Item: PP412286
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,338.45

Price: $803.07 (Pricing is for Burnished Chestnut)



Details and Dimensions

Height 45-3/4"
Width 33"
Diameter 33"
Overall Height 169"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 900 W
Glass Type Antique Alabaster
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 55-7/10 lbs
Voltage 120V
Energy Star No