Progress PP412042 "Savannah" Mid Sized Chandelier
| Item: | PP412042 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.63 (Pricing is for Seabrook)
Details and Dimensions
| Height | 22-3/8" |
| Width | 23" |
| Diameter | 23" |
| Overall Height | 97" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 13-2/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


