X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP411786 "Savannah" Linear Pendant

Item: PP411786
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/8"
Width 34"
Overall Height 97"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Alabaster
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 20 lbs