X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP411681 "Renovations" Mid Sized Chandelier

Item: PP411681
Finish: Antique Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 27-1/2"
Width 27-1/4"
Diameter 27-1/4"
Overall Height 102"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 37-3/5 lbs
Voltage 120V
Energy Star No