Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP411477
Progress PP411477 "Renovations" Mini Chandelier
| Item: | PP411477 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $177.48 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 20-1/4" |
| Width | 22-1/4" |
| Diameter | 22-1/4" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 13-4/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


