Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP411481 "Renovations" Mini Chandelier

Item: PP411481
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $310.65

Price: $186.39 (Pricing is for Antique Nickel)

Details and Dimensions

Height 20-1/4"
Width 22-1/4"
Diameter 22-1/4"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 13-4/5 lbs
Voltage 120V
Energy Star No