Progress PP411381 "Renovations" Multi Light Pendant
| Item: | PP411381 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $295.38 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 21-5/8" |
| Width | 15-5/8" |
| Overall Height | 96" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 27 lbs |
| Product Specifications |


