X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP410246 "Arts & Crafts" Mid Sized Chandelier

Item: PP410246
Finish: Weathered Bronze
Online Availability: Available for immediate shipment

List Price: $1,048.65

Price: $629.19



Details and Dimensions

Height 19-5/8"
Width 30"
Diameter 30"
Overall Height 58"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Light Honey Art
Shade Material Glass
Wire Length 180"
Voltage 120V