Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP410146 "Arts & Crafts" Mid Sized Chandelier

Item: PP410146
Finish: Weathered Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19-5/8"
Width 27-3/8"
Diameter 27-3/8"
Overall Height 58"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Butterscotch Tiffany
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 25-1/2 lbs
Voltage 120V
Energy Star No