X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP410046 "Arts & Crafts" Linear Pendant

Item: PP410046
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $895.80

Price: $537.48



Details and Dimensions

Height 19-5/8"
Width 12'' Diameter
Overall Height 94"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Light Honey Art
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Weight 21 lbs