X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP407009 "Avalon" Mini Chandelier

Item: PP407009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $324.90

Price: $194.94 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 15-5/8"
Width 24-3/8"
Diameter 24-3/8"
Overall Height 91"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Swirled Alabaster
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 34-1/2 lbs
Voltage 120V
Energy Star No