Progress PP406933 "Avalon" Mid Sized Chandelier
| Item: | PP406933 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $334.26 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 24-1/2" |
| Width | 26-3/8" |
| Diameter | 26-3/8" |
| Overall Height | 99" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 53 lbs |
| Voltage | 120V |
| Product Specifications |


