X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP406184 "Melbourne" Mid Sized Chandelier

Item: PP406184
Finish: Espresso
Online Availability: Please call for availability.


Details and Dimensions

Height 31-1/2"
Width 31"
Diameter 31"
Overall Height 107"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 675 W
Glass Type Etched Watermark
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 39-1/5 lbs
Voltage 120V
Energy Star No