X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP406084 "Melbourne" Mid Sized Chandelier

Item: PP406084
Finish: Espresso
Online Availability: Please call for availability.


Details and Dimensions

Height 27"
Width 28"
Diameter 28"
Overall Height 102"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Etched Watermark
Shade Glass
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 27-1/2 lbs
Voltage 120V
Energy Star No