X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP405984 "Melbourne" Mini Chandelier

Item: PP405984
Finish: Espresso
Online Availability: Please call for availability.


Details and Dimensions

Height 15-7/8"
Width 19-3/4"
Diameter 19-3/4"
Overall Height 91"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Etched Watermark
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 14-3/10 lbs
Voltage 120V
Energy Star No