X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP405884 "Melbourne" Mini Chandelier

Item: PP405884
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 19-3/4"
Diameter 19-3/4"
Overall Height 93"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Etched Watermark
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 13-1/5 lbs
Voltage 120V
Energy Star No