Progress PP405733 "Avalon" Mid Sized Chandelier
| Item: | PP405733 |
| Finish: | Cobblestone |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 22-5/8" |
| Width | 26-1/2" |
| Diameter | 26-1/2" |
| Overall Height | 96" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade Included | No |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 27-9/10 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


