X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP405584 "Melbourne" Mid Sized Chandelier

Item: PP405584
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-1/8"
Width 23-7/8"
Diameter 23-7/8"
Overall Height 99"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched
Shade Glass
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 23-1/10 lbs
Voltage 120V
Energy Star No