X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP405309 "North Park" Large Foyer Chandelier

Item: PP405309
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,238.55

Price: $743.13 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 30-1/8"
Width 27-1/4"
Diameter 27-1/4"
Overall Height 154"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Glass Type Etched
Shade Material Glass
Chain Length 180"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V