Progress PP404077 "Cantata" Large Foyer Chandelier
| Item: | PP404077 |
| Finish: | Forged Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39-5/8" |
| Width | 42" |
| Diameter | 42" |
| Overall Height | 163" |
| Number Of Tiers | 2 |
| Number of Bulbs | 20 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Seeded Topaz |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 64-1/2 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


