Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP402477
Progress PP402477 "Eden" Large Foyer Chandelier
| Item: | PP402477 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $630.18
Details and Dimensions
| Height | 36-3/8" |
| Width | 31-1/4" |
| Diameter | 31-1/4" |
| Overall Height | 160" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Amber Linen Textured Glass |
| Shade | Glass |
| Shade Material | Glass |
| Chain Length | 180" |
| Suitable Installation | Dry |
| Weight | 43-1/10 lbs |
| Voltage | 120V |
| Energy Star | No |


