Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP402277
Progress PP402277 "Eden" Mid Sized Chandelier
| Item: | PP402277 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $226.80
Details and Dimensions
| Height | 19-5/8" |
| Width | 19-3/4" |
| Diameter | 19-3/4" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Amber Linen Textured Glass |
| Shade | Glass |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 15-4/5 lbs |
| Voltage | 120V |
| Product Specifications |


