Progress PP400910 "Americana" Mini Chandelier
| Item: | PP400910 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.58 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 15" |
| Width | 17-1/2" |
| Diameter | 17-1/2" |
| Overall Height | 90-3/8" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Wire Length | 120" |
| Suitable Installation | Dry |
| Weight | 6-1/2 lbs |
| Voltage | 120V |
| Product Specifications |


