Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP400786 "Savannah" Mini Chandelier

Item: PP400786
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $379.05

Price: $227.43 (Pricing is for Burnished Chestnut)

Details and Dimensions

Height 21-1/2"
Width 21-1/2"
Diameter 21-1/2"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Alabaster
Shade Material Glass
Wire Length 180"
Weight 18 lbs
Voltage 120V
Energy Star No