X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP400409 "North Park" Mid Sized Chandelier

Item: PP400409
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $825.75

Price: $495.45 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 24-5/8"
Width 27-1/4"
Diameter 27-1/4"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Glass Type Etched
Shade Material Glass
Chain Length 180"
Wire Length 180"
Weight 15 lbs
Voltage 120V