X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP400309 "North Park" Mid Sized Chandelier

Item: PP400309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $598.65

Price: $359.19 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 22-5/8"
Width 14-1/4"
Length 27-1/4"
Overall Height 98"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Etched
Shade Material Glass
Chain Length 180"
Wire Length 180"
Weight 12 lbs
Voltage 120V