X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP400209 "North Park" Mini Chandelier

Item: PP400209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $474.75

Price: $284.85 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 22-3/4"
Width 21"
Diameter 21"
Overall Height 98"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched
Shade Material Glass
Chain Length 180"
Wire Length 180"
Weight 9 lbs
Voltage 120V