Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP398677 "Kensington" Flush Mount Ceiling Light

Item: PP398677
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $134.40

Price: $80.64 (Pricing is for Forged Bronze)

Details and Dimensions

Height 7-13/16"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Frosted Caramel Swirl
Shade Material Glass
Voltage 120V
Weight 7 lbs