Progress PP397709 "Alexa" Entrance / Foyer Pendant
| Item: | PP397709 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $412.20
Details and Dimensions
| Height | 44-5/16" |
| Width | 18" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | White Linen |
| Shade Material | Glass |
| Wire Length | 72" |
| Voltage | 120V |
| Weight | 19 lbs |


