X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP396920 "Bravo" Up Light Pendant

Item: PP396920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $500.85

Price: $300.51 (Pricing is for Antique Bronze)



Details and Dimensions

Height 30-3/8"
Width 20"
Overall Height 106"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel