X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP395409 "Orbitz" Mini Chandelier

Item: PP395409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/4"
Width 17"
Diameter 17"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Material Glass
Shade Dimension 4''
Voltage 120V