Progress PP395420 "Orbitz" Mini Chandelier
| Item: | PP395420 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $246.15 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 12-1/4" |
| Width | 17" |
| Diameter | 17" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Shade Dimension | 4'' |
| Voltage | 120V |


