X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP395109 "Joy" Up Light Pendant

Item: PP395109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-3/4"
Width 113-3/4"
Length 19-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Downrod Quantity 2
Downrod Length (2) 6''
Voltage 120V
Weight 12 lbs